Zoro Homepage

Knurled Screws, Knurled Hand Knobs

  • Mfr # 6127045

  • Zoro # G811899074


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Color
Black
Thread Size
M6
Standards
RoHS
Overall Height
31 mm
Handle Diameter
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6127045
Zoro #
G811899074
UPC #
664423194045
Country of Origin
Italy

Dimensions

Thread Size
M6
Overall Height
31 mm
Handle Diameter
26 mm
Thread Length
15 mm
Base Diameter
20 mm
Base Height
6 mm

Details

Color
Black
Standards
RoHS
Item
Knurled Screws; Knurled Hand Knobs
Thread Material
Steel
Handle Material
Plastic
Measurement System
Metric
Seal Temperature - Maximum
302 Degrees F
Handle Type
Knurled Round
Features
Slip-Free Fastening and Clamping, These Knurled Screws VPZ are an Excellent Economical Choice

Description

Knurled Screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.