Zoro Homepage

Latch Type Toggle Clamp, 1124 lb

  • Mfr # 850.2-500-TG

  • Zoro # G416272906


product price: $60.89
/ea

Key Features

Includes
Draw Axle with Catch, Oval-Head Latch Bolt
Overall Depth
65 mm
Overall Width
49 mm
Mounting Holes Center to Center - Long Side
33.5 mm
Handle Orientation
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850.2-500-TG
Zoro #
G416272906
UPC #
664423629516
Country of Origin
Italy

Dimensions

Overall Depth
65 mm
Overall Width
49 mm
Fastener Thread Size
M8
Overall Length
197 mm

Details

Item
Latch Type Toggle Clamp
Includes
Draw Axle with Catch, Oval-Head Latch Bolt
Mounting Holes Center to Center - Long Side
33.5 mm
Handle Orientation
Horizontal
Handle Color
Red
Includes Latch Plate
Yes
Hook Type
Oval-Head Bolt
Holding Capacity - Maximum
5,000 N
Requires Articulation
Yes
Clamping Force
1,124 lb
Body Material
Case-Hardened Steel
Handle Material
Plastic
Mounting Holes Center to Center - Short Side
22.3 mm
Application
Form-Fit Holding
Base Mounting Style
Flange
Drawing Movement Without Thumb Control
83 mm
Hook Adjustment - Maximum
8 mm
Includes Locking Handle
Yes

Description

Latch Type Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 5,000 N, Hook Adjustment - Maximum 8 mm, Drawing Movement Without Thumb Control 83 mm, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type Oval-Head Bolt, Application Form-Fit Holding, Body Material Case-Hardened Steel, Clamping Force 1,124 lb, Fastener Thread Size M8, Handle Color Red, Handle Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.