Zoro Homepage

Latch Type Toggle Clamp, 1124 lb

  • Mfr # 850.2-500-TT-NI

  • Zoro # G716272903


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Includes
Draw Axle with Catch, T-Head Latch Bolt
Overall Depth
65 mm
Overall Width
49 mm
Body Material
Stainless Steel
Base Mounting Style
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850.2-500-TT-NI
Zoro #
G716272903
UPC #
664423629554
Country of Origin
Italy

Dimensions

Overall Depth
65 mm
Overall Width
49 mm
Overall Length
197 mm
Fastener Thread Size
M8

Details

Includes
Draw Axle with Catch, T-Head Latch Bolt
Item
Latch Type Toggle Clamp
Body Material
Stainless Steel
Base Mounting Style
Flange
Holding Capacity - Maximum
5,000 N
Includes Latch Plate
Yes
Clamping Force
1,124 lb
Hook Adjustment - Maximum
8 mm
Hook Type
T-Head Bolt
Application
Form-Fit Holding
Requires Articulation
Yes
Includes Locking Handle
Yes
Handle Orientation
Horizontal
Drawing Movement Without Thumb Control
83 mm
Handle Material
Plastic
Handle Color
Red
Mounting Holes Center to Center - Long Side
33.5 mm

Description

Latch Type Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 5,000 N, Hook Adjustment - Maximum 8 mm, Drawing Movement Without Thumb Control 83 mm, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type T-Head Bolt, Application Form-Fit Holding, Body Material Stainless Steel, Clamping Force 1,124 lb, Fastener Thread Size M8, Handle Color Red, Handle Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.