Latch Type Toggle Clamp, 1124 lb
Mfr # 850.2-500-TT
Zoro # G616272898
product price: $62.39
/eaKey Features
Overall Depth
65 mm
Includes
Draw Axle with Catch, T-Head Latch Bolt
Overall Width
49 mm
Includes Locking Handle
Yes
Application
Form-Fit Holding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
850.2-500-TT
Zoro #
G616272898
UPC #
664423629547
Country of Origin
Italy
Dimensions
Overall Depth
65 mm
Overall Width
49 mm
Fastener Thread Size
M8
Overall Length
197 mm
Details
Includes
Draw Axle with Catch, T-Head Latch Bolt
Item
Latch Type Toggle Clamp
Includes Locking Handle
Yes
Application
Form-Fit Holding
Clamping Force
1,124 lb
Holding Capacity - Maximum
5,000 N
Hook Type
T-Head Bolt
Handle Orientation
Horizontal
Body Material
Case-Hardened Steel
Handle Color
Red
Requires Articulation
Yes
Base Mounting Style
Flange
Mounting Holes Center to Center - Long Side
33.5 mm
Drawing Movement Without Thumb Control
83 mm
Handle Material
Plastic
Includes Latch Plate
Yes
Hook Adjustment - Maximum
8 mm
Description
Latch Type Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 5,000 N, Hook Adjustment - Maximum 8 mm, Drawing Movement Without Thumb Control 83 mm, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type T-Head Bolt, Application Form-Fit Holding, Body Material Case-Hardened Steel, Clamping Force 1,124 lb, Fastener Thread Size M8, Handle Color Red, Handle Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.