Zoro Homepage

Latch Type Toggle Clamp, 1686 lb

  • Mfr # 851.4-700-T3L-NI

  • Zoro # G116272909


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Overall Width
54 mm
Includes
Square U-Bolt with Catch
Overall Depth
67 mm
Overall Length
147 mm
Handle Orientation
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851.4-700-T3L-NI
Zoro #
G116272909
UPC #
664423629851
Country of Origin
Italy

Dimensions

Overall Width
54 mm
Overall Depth
67 mm
Overall Length
147 mm
Fastener Thread Size
M8

Details

Item
Latch Type Toggle Clamp
Includes
Square U-Bolt with Catch
Handle Orientation
Horizontal
Includes Locking Handle
Yes
Handle Material
Plastic
Clamping Force
1,686 lb
Hook Adjustment - Maximum
25 mm
Handle Color
Red
Drawing Movement Without Thumb Control
64 mm
Includes Latch Plate
Yes
Body Material
Stainless Steel
Mounting Holes Center to Center - Long Side
36.5 mm
Requires Articulation
Yes
Base Mounting Style
Flange
Hook Type
Vertical U
Holding Capacity - Maximum
7,000 N

Description

Latch Type Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 7,000 N, Hook Adjustment - Maximum 25 mm, Drawing Movement Without Thumb Control 64 mm, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type Vertical U, Body Material Stainless Steel, Clamping Force 1,686 lb, Fastener Thread Size M8, Handle Color Red, Handle Material Plastic, Includes Square U-Bolt with Catch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.