Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latch Type Toggle Clamp, 1686 lb

  • Mfr # 853-700-TG

  • Zoro # G316272907


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Includes
Oval-Head Latch Bolt with Catch
Overall Depth
53 mm
Overall Width
54 mm
Requires Articulation
Yes
Mounting Holes Center to Center - Long Side
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
853-700-TG
Zoro #
G316272907
UPC #
664423630239
Country of Origin
Italy

Dimensions

Overall Depth
53 mm
Overall Width
54 mm
Fastener Thread Size
M10
Overall Length
222 mm

Details

Item
Latch Type Toggle Clamp
Includes
Oval-Head Latch Bolt with Catch
Requires Articulation
Yes
Mounting Holes Center to Center - Long Side
38 mm
Base Mounting Style
Flange
Mounting Holes Center to Center - Short Side
25.4 mm
Holding Capacity - Maximum
7,500 N
Hook Adjustment - Maximum
19 mm
Includes Latch Plate
Yes
Drawing Movement Without Thumb Control
19 mm
Body Material
Case-Hardened Steel
Includes Locking Handle
Yes
Handle Orientation
Horizontal
Hook Type
Oval-Head Bolt
Clamping Force
1,686 lb
Handle Color
Red
Handle Material
Plastic

Description

Latch Type Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 7,500 N, Hook Adjustment - Maximum 19 mm, Drawing Movement Without Thumb Control 19 mm, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type Oval-Head Bolt, Body Material Case-Hardened Steel, Clamping Force 1,686 lb, Fastener Thread Size M10, Handle Color Red, Handle Material Plastic, Includes Oval-Head Latch Bolt with Catch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.