Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latch Type Toggle Clamp, 1686 lb

  • Mfr # 853-700-TT-NI

  • Zoro # G016272894


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
53 mm
Includes
T-Head Latch Bolt with Catch
Overall Width
54 mm
Mounting Holes Center to Center - Short Side
25.4 mm
Fastener Thread Size
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
853-700-TT-NI
Zoro #
G016272894
UPC #
664423630260
Country of Origin
Italy

Dimensions

Overall Depth
53 mm
Overall Width
54 mm
Fastener Thread Size
M10
Overall Length
222 mm

Details

Includes
T-Head Latch Bolt with Catch
Item
Latch Type Toggle Clamp
Mounting Holes Center to Center - Short Side
25.4 mm
Base Mounting Style
Flange
Handle Color
Red
Clamping Force
1,686 lb
Hook Adjustment - Maximum
19 mm
Holding Capacity - Maximum
7,500 N
Handle Material
Plastic
Hook Type
T-Head Bolt
Requires Articulation
Yes
Drawing Movement Without Thumb Control
19 mm
Includes Latch Plate
Yes
Mounting Holes Center to Center - Long Side
38 mm
Body Material
Stainless Steel
Includes Locking Handle
Yes
Handle Orientation
Horizontal

Description

Latch Type Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 7,500 N, Hook Adjustment - Maximum 19 mm, Drawing Movement Without Thumb Control 19 mm, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type T-Head Bolt, Body Material Stainless Steel, Clamping Force 1,686 lb, Fastener Thread Size M10, Handle Color Red, Handle Material Plastic, Includes T-Head Latch Bolt with Catch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.