Latch Type Toggle Clamp, 1686 lb
Mfr # 853-700-TT
Zoro # G116272893
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Includes
T-Head Latch Bolt with Catch
Overall Depth
53 mm
Overall Width
54 mm
Drawing Movement Without Thumb Control
19 mm
Hook Type
T-Head Bolt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
853-700-TT
Zoro #
G116272893
UPC #
664423630253
Country of Origin
Italy
Dimensions
Overall Depth
53 mm
Overall Width
54 mm
Overall Length
222 mm
Fastener Thread Size
M10
Details
Includes
T-Head Latch Bolt with Catch
Item
Latch Type Toggle Clamp
Drawing Movement Without Thumb Control
19 mm
Hook Type
T-Head Bolt
Base Mounting Style
Flange
Includes Latch Plate
Yes
Hook Adjustment - Maximum
19 mm
Body Material
Case-Hardened Steel
Includes Locking Handle
Yes
Clamping Force
1,686 lb
Requires Articulation
Yes
Handle Material
Plastic
Holding Capacity - Maximum
7,500 N
Handle Orientation
Horizontal
Mounting Holes Center to Center - Long Side
38 mm
Handle Color
Red
Mounting Holes Center to Center - Short Side
25.4 mm
Description
Latch Type Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 7,500 N, Hook Adjustment - Maximum 19 mm, Drawing Movement Without Thumb Control 19 mm, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type T-Head Bolt, Body Material Case-Hardened Steel, Clamping Force 1,686 lb, Fastener Thread Size M10, Handle Color Red, Handle Material Plastic, Includes T-Head Latch Bolt with Catch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.