Zoro Homepage

Latch Type Toggle Clamp, 1686 lb

  • Mfr # 853-700-TU-NI

  • Zoro # G816272902


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Includes
J-Hook Latch Bolt with Catch
Overall Width
54 mm
Overall Depth
53 mm
Includes Latch Plate
Yes
Clamping Force
1,686 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
853-700-TU-NI
Zoro #
G816272902
UPC #
664423630284
Country of Origin
Italy

Dimensions

Overall Width
54 mm
Overall Depth
53 mm
Overall Length
222 mm
Fastener Thread Size
M10

Details

Includes
J-Hook Latch Bolt with Catch
Item
Latch Type Toggle Clamp
Includes Latch Plate
Yes
Clamping Force
1,686 lb
Drawing Movement Without Thumb Control
19 mm
Hook Adjustment - Maximum
19 mm
Handle Material
Plastic
Mounting Holes Center to Center - Long Side
38 mm
Mounting Holes Center to Center - Short Side
25.4 mm
Handle Color
Red
Hook Type
J
Requires Articulation
Yes
Base Mounting Style
Flange
Handle Orientation
Horizontal
Includes Locking Handle
Yes
Body Material
Stainless Steel
Holding Capacity - Maximum
7,500 N

Description

Latch Type Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 7,500 N, Hook Adjustment - Maximum 19 mm, Drawing Movement Without Thumb Control 19 mm, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type J, Body Material Stainless Steel, Clamping Force 1,686 lb, Fastener Thread Size M10, Handle Color Red, Handle Material Plastic, Includes J-Hook Latch Bolt with Catch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.