Latch Type Toggle Clamp, 2248 lb
Mfr # 850.2-1000-TG
Zoro # G516272905
product price: $83.19
/ea
Free Shipping & Returns
Key Features
Overall Depth
74 mm
Overall Width
63 mm
Includes
Draw Axle with Catch, Oval-Head Latch Bolt
Drawing Movement Without Thumb Control
110 mm
Hook Type
Oval-Head Bolt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
850.2-1000-TG
Zoro #
G516272905
UPC #
664423629417
Country of Origin
Italy
Dimensions
Overall Depth
74 mm
Overall Width
63 mm
Fastener Thread Size
M10
Overall Length
242 mm
Details
Includes
Draw Axle with Catch, Oval-Head Latch Bolt
Item
Latch Type Toggle Clamp
Drawing Movement Without Thumb Control
110 mm
Hook Type
Oval-Head Bolt
Handle Material
Plastic
Includes Locking Handle
Yes
Hook Adjustment - Maximum
12 mm
Handle Orientation
Horizontal
Holding Capacity - Maximum
10,000 N
Application
Form-Fit Holding
Body Material
Case-Hardened Steel
Clamping Force
2,248 lb
Requires Articulation
Yes
Mounting Holes Center to Center - Short Side
25.4 mm
Includes Latch Plate
Yes
Handle Color
Red
Base Mounting Style
Flange
Mounting Holes Center to Center - Long Side
45 mm
Description
Latch Type Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 10,000 N, Hook Adjustment - Maximum 12 mm, Drawing Movement Without Thumb Control 110 mm, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type Oval-Head Bolt, Application Form-Fit Holding, Body Material Case-Hardened Steel, Clamping Force 2,248 lb, Fastener Thread Size M10, Handle Color Red, Handle Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.