Zoro Homepage

Latch Type Toggle Clamp, 2248 lb

  • Mfr # 850.2-1000-TT-NI

  • Zoro # G716272897


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Includes
Draw Axle with Catch, T-Head Latch Bolt
Overall Depth
74 mm
Overall Width
63 mm
Holding Capacity - Maximum
10,000 N
Requires Articulation
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850.2-1000-TT-NI
Zoro #
G716272897
UPC #
664423629455
Country of Origin
Italy

Dimensions

Overall Depth
74 mm
Overall Width
63 mm
Fastener Thread Size
M10
Overall Length
242 mm

Details

Includes
Draw Axle with Catch, T-Head Latch Bolt
Item
Latch Type Toggle Clamp
Holding Capacity - Maximum
10,000 N
Requires Articulation
Yes
Body Material
Stainless Steel
Includes Locking Handle
Yes
Includes Latch Plate
Yes
Application
Form-Fit Holding
Hook Adjustment - Maximum
12 mm
Drawing Movement Without Thumb Control
110 mm
Handle Orientation
Horizontal
Mounting Holes Center to Center - Long Side
45 mm
Base Mounting Style
Flange
Hook Type
T-Head Bolt
Handle Color
Red
Clamping Force
2,248 lb
Handle Material
Plastic

Description

Latch Type Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 10,000 N, Hook Adjustment - Maximum 12 mm, Drawing Movement Without Thumb Control 110 mm, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type T-Head Bolt, Application Form-Fit Holding, Body Material Stainless Steel, Clamping Force 2,248 lb, Fastener Thread Size M10, Handle Color Red, Handle Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.