Zoro Homepage

Latch Type Toggle Clamp, 2248 lb

  • Mfr # 850.2-1000-TT

  • Zoro # G616272904


product price: $78.59
/ea
Free Shipping & Returns

Key Features

Includes
Draw Axle with Catch, T-Head Latch Bolt
Overall Width
63 mm
Overall Depth
74 mm
Holding Capacity - Maximum
10,000 N
Requires Articulation
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850.2-1000-TT
Zoro #
G616272904
UPC #
664423629448
Country of Origin
Italy

Dimensions

Overall Width
63 mm
Overall Depth
74 mm
Overall Length
242 mm
Fastener Thread Size
M10

Details

Includes
Draw Axle with Catch, T-Head Latch Bolt
Item
Latch Type Toggle Clamp
Holding Capacity - Maximum
10,000 N
Requires Articulation
Yes
Hook Adjustment - Maximum
12 mm
Hook Type
T-Head Bolt
Application
Form-Fit Holding
Includes Latch Plate
Yes
Handle Material
Plastic
Clamping Force
2,248 lb
Handle Orientation
Horizontal
Base Mounting Style
Flange
Drawing Movement Without Thumb Control
110 mm
Mounting Holes Center to Center - Long Side
45 mm
Includes Locking Handle
Yes
Body Material
Case-Hardened Steel
Handle Color
Red

Description

Latch Type Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 10,000 N, Hook Adjustment - Maximum 12 mm, Drawing Movement Without Thumb Control 110 mm, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type T-Head Bolt, Application Form-Fit Holding, Body Material Case-Hardened Steel, Clamping Force 2,248 lb, Fastener Thread Size M10, Handle Color Red, Handle Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.