Latch Type Toggle Clamp, 3372 lb
Mfr # 858-1400-T5
Zoro # G216272892
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Overall Width
51.5 mm
Overall Depth
57 mm
Body Material
Steel
Handle Color
Red
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
858-1400-T5
Zoro #
G216272892
UPC #
664423553194
Country of Origin
Italy
Dimensions
Overall Width
51.5 mm
Overall Depth
57 mm
Fastener Thread Size
M8
Overall Length
318 mm
Details
Item
Latch Type Toggle Clamp
Body Material
Steel
Handle Color
Red
Handle Material
Plastic
Includes Locking Handle
Yes
Requires Articulation
Yes
Application
High Retaining Force
Hook Adjustment - Maximum
22 mm
Handle Orientation
Horizontal
Base Mounting Style
Through-Hole
Hook Type
Oval-Head Bolt
Includes Latch Plate
Yes
Mounting Holes Center to Center - Long Side
21 mm
Clamping Force
3,372 lb
Mounting Holes Center to Center - Short Side
44 mm
Holding Capacity - Maximum
15,000 N
Drawing Movement Without Thumb Control
24 mm
Description
Latch Type Toggle Clamp, Base Mounting Style Through-Hole, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 15,000 N, Hook Adjustment - Maximum 22 mm, Drawing Movement Without Thumb Control 24 mm, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type Oval-Head Bolt, Application High Retaining Force, Body Material Steel, Clamping Force 3,372 lb, Fastener Thread Size M8, Handle Color Red, Handle Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.