Latch Type Toggle Clamp, 360 lb
- Mfr # 851.3-160-T6-A4
- Zoro # G4659639
product price:Â
$
58.99
/ea
Key Features
Handle Material
Plastic
Body Material
Stainless Steel
Handle Orientation
Horizontal
Hook Adjustment - Maximum
11 mm
Length
99 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 851.3-160-T6-A4
- Zoro #
- G4659639
- UPC #
- 664423629677
- Country of Origin
- Italy
- Handle Material
- Plastic
- Body Material
- Stainless Steel
- Handle Orientation
- Horizontal
- Hook Adjustment - Maximum
- 11 mm
- Includes
- U-Bolt Latch with Catch
- Item
- Latch Type Toggle Clamp
- Requires Articulation
- Yes
- Mounting Holes Center to Center - Long Side
- 19 mm
- Base Mounting Style
- Flange
- Handle Color
- Red
- Mounting Holes Center to Center - Short Side
- 10 mm
- Includes Latch Plate
- Yes
- Holding Capacity - Maximum
- 1,600 N
- Drawing Movement Without Thumb Control
- 25 mm
- Includes Locking Handle
- Yes
- Application
- High Holding Capacities
- Hook Type
- Horizontal U
- Clamping Force
- 360 lb
Dimensions
- Length
- 99 mm
- Fastener Thread Size
- M4
- Overall Width
- 28 mm
- Overall Depth
- 31 mm
- Overall Length
- 99 mm
Description
Latch Type Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 1,600 N, Hook Adjustment - Maximum 11 mm, Drawing Movement Without Thumb Control 25 mm, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type Horizontal U, Application High Holding Capacities, Body Material Stainless Steel, Clamping Force 360 lb, Fastener Thread Size M4, Handle Color Red, Handle Material Plastic, Includes U-Bolt Latch with Catch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.