Shop J.W. WINCO
See all product information
Create Account
Latch Type Toggle Clamp, 360 lb
- Mfr # 851.3-160-T6
- Zoro # G4625810
product price:Â
$
29.99
/ea
Key Features
Mounting Holes Center to Center - Long Side
19 mm
Handle Color
Red
Includes Locking Handle
No
Overall Width
28 mm
Requires Articulation
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 851.3-160-T6
- Zoro #
- G4625810
- UPC #
- 664423629660
- Country of Origin
- Italy
- Mounting Holes Center to Center - Long Side
- 19 mm
- Handle Color
- Red
- Includes Locking Handle
- No
- Requires Articulation
- Yes
- Body Material
- Case-Hardened Steel
- Handle Orientation
- Horizontal
- Item
- Latch Type Toggle Clamp
- Includes Latch Plate
- Yes
- Mounting Holes Center to Center - Short Side
- 10 mm
- Includes
- U-Bolt Latch with Catch
- Application
- High Holding Capacities
- Base Mounting Style
- Flange
- Holding Capacity - Maximum
- 1,600 N
- Clamping Force
- 360 lb
- Hook Adjustment - Maximum
- 11 mm
- Hook Type
- Horizontal U
- Handle Material
- Plastic
- Drawing Movement Without Thumb Control
- 25 mm
Dimensions
- Overall Width
- 28 mm
- Length
- 99 mm
- Fastener Thread Size
- M4
- Overall Depth
- 31 mm
- Overall Length
- 99 mm
Description
Latch Type Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 1,600 N, Hook Adjustment - Maximum 11 mm, Drawing Movement Without Thumb Control 25 mm, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type Horizontal U, Application High Holding Capacities, Body Material Case-Hardened Steel, Clamping Force 360 lb, Fastener Thread Size M4, Handle Color Red, Handle Material Plastic, Includes U-Bolt Latch with Catch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.