Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latch Type Toggle Clamp, 360 lb

  • Mfr # 851.4-160-T3L-NI

  • Zoro # G316272891


product price: $71.79
/ea

Key Features

Overall Depth
37 mm
Includes
Square U-Bolt with Catch
Overall Width
35 mm
Body Material
Stainless Steel
Overall Length
68 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851.4-160-T3L-NI
Zoro #
G316272891
UPC #
664423629776
Country of Origin
Italy

Dimensions

Overall Depth
37 mm
Overall Width
35 mm
Overall Length
68 mm
Fastener Thread Size
M4

Details

Item
Latch Type Toggle Clamp
Includes
Square U-Bolt with Catch
Body Material
Stainless Steel
Mounting Holes Center to Center - Long Side
22 mm
Handle Material
Plastic
Clamping Force
360 lb
Handle Orientation
Horizontal
Base Mounting Style
Flange
Holding Capacity - Maximum
1,600 N
Hook Adjustment - Maximum
10 mm
Hook Type
Vertical U
Drawing Movement Without Thumb Control
32 mm
Includes Locking Handle
Yes
Includes Latch Plate
Yes
Handle Color
Red
Requires Articulation
Yes

Description

Latch Type Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 1,600 N, Hook Adjustment - Maximum 10 mm, Drawing Movement Without Thumb Control 32 mm, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type Vertical U, Body Material Stainless Steel, Clamping Force 360 lb, Fastener Thread Size M4, Handle Color Red, Handle Material Plastic, Includes Square U-Bolt with Catch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.