Latch Type Toggle Clamp, 360 lb
Mfr # 851.4-160-T3L-ST
Zoro # G516272912
product price: $34.19
/eaKey Features
Includes
Square U-Bolt with Catch
Overall Depth
37 mm
Overall Width
35 mm
Requires Articulation
Yes
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
851.4-160-T3L-ST
Zoro #
G516272912
UPC #
664423629783
Country of Origin
Italy
Dimensions
Overall Depth
37 mm
Overall Width
35 mm
Fastener Thread Size
M4
Overall Length
68 mm
Details
Includes
Square U-Bolt with Catch
Item
Latch Type Toggle Clamp
Requires Articulation
Yes
Handle Material
Plastic
Hook Adjustment - Maximum
10 mm
Hook Type
Vertical U
Clamping Force
360 lb
Handle Color
Red
Base Mounting Style
Flange
Drawing Movement Without Thumb Control
32 mm
Includes Locking Handle
Yes
Handle Orientation
Horizontal
Body Material
Steel
Mounting Holes Center to Center - Long Side
22 mm
Holding Capacity - Maximum
1,600 N
Includes Latch Plate
Yes
Description
Latch Type Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 1,600 N, Hook Adjustment - Maximum 10 mm, Drawing Movement Without Thumb Control 32 mm, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type Vertical U, Body Material Steel, Clamping Force 360 lb, Fastener Thread Size M4, Handle Color Red, Handle Material Plastic, Includes Square U-Bolt with Catch, Mounting Holes Center to Center - Long Side 22 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.