Latch Type Toggle Clamp, 393 lb
- Mfr # 853-160-TG
- Zoro # G4641028
product price:Â
$
53.89
/ea
Key Features
Mounting Holes Center to Center - Short Side
14.3 mm
Includes Latch Plate
Yes
Overall Width
28 mm
Requires Articulation
Yes
Drawing Movement Without Thumb Control
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 853-160-TG
- Zoro #
- G4641028
- UPC #
- 664423630116
- Country of Origin
- Italy
- Item
- Latch Type Toggle Clamp
- Mounting Holes Center to Center - Short Side
- 14.3 mm
- Includes Latch Plate
- Yes
- Requires Articulation
- Yes
- Drawing Movement Without Thumb Control
- 8 mm
- Holding Capacity - Maximum
- 1,750 N
- Hook Type
- Oval-Head Bolt
- Base Mounting Style
- Flange
- Handle Material
- Plastic
- Hook Adjustment - Maximum
- 8 mm
- Handle Color
- Red
- Clamping Force
- 393 lb
- Includes
- Oval-Head Latch Bolt with Catch
- Handle Orientation
- Horizontal
- Body Material
- Case-Hardened Steel
- Includes Locking Handle
- Yes
- Mounting Holes Center to Center - Long Side
- 19 mm
Dimensions
- Overall Width
- 28 mm
- Length
- 103 mm
- Fastener Thread Size
- M6
- Overall Depth
- 27 mm
- Overall Length
- 103 mm
Description
Latch Type Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 1,750 N, Hook Adjustment - Maximum 8 mm, Drawing Movement Without Thumb Control 8 mm, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type Oval-Head Bolt, Body Material Case-Hardened Steel, Clamping Force 393 lb, Fastener Thread Size M6, Handle Color Red, Handle Material Plastic, Includes Oval-Head Latch Bolt with Catch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.