Latch Type Toggle Clamp, 719 lb
- Mfr # 851.3-320-T6
- Zoro # G4635568
product price:Â
$
41.55
/ea
Key Features
Length
166 mm
Requires Articulation
Yes
Drawing Movement Without Thumb Control
35 mm
Overall Width
44 mm
Body Material
Case-Hardened Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 851.3-320-T6
- Zoro #
- G4635568
- UPC #
- 664423629707
- Country of Origin
- Italy
- Requires Articulation
- Yes
- Drawing Movement Without Thumb Control
- 35 mm
- Body Material
- Case-Hardened Steel
- Application
- High Holding Capacities
- Hook Adjustment - Maximum
- 13 mm
- Item
- Latch Type Toggle Clamp
- Base Mounting Style
- Flange
- Clamping Force
- 719 lb
- Handle Material
- Plastic
- Handle Color
- Red
- Handle Orientation
- Horizontal
- Mounting Holes Center to Center - Long Side
- 32 mm
- Includes Locking Handle
- No
- Includes
- U-Bolt Latch with Catch
- Holding Capacity - Maximum
- 3,200 N
- Hook Type
- Horizontal U
- Mounting Holes Center to Center - Short Side
- 14.3 mm
- Includes Latch Plate
- Yes
Dimensions
- Length
- 166 mm
- Overall Width
- 44 mm
- Overall Depth
- 45 mm
- Fastener Thread Size
- M6
- Overall Length
- 166 mm
Description
Latch Type Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 3,200 N, Hook Adjustment - Maximum 13 mm, Drawing Movement Without Thumb Control 35 mm, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type Horizontal U, Application High Holding Capacities, Body Material Case-Hardened Steel, Clamping Force 719 lb, Fastener Thread Size M6, Handle Color Red, Handle Material Plastic, Includes U-Bolt Latch with Catch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.