Latch Type Toggle Clamp, 719 lb
Mfr # 851.4-320-T3L-NI
Zoro # G516272899
product price: $78.45
/ea
Free Shipping & Returns
Key Features
Overall Depth
54 mm
Overall Width
44 mm
Includes
Square U-Bolt with Catch
Handle Material
Plastic
Handle Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
851.4-320-T3L-NI
Zoro #
G516272899
UPC #
664423629813
Country of Origin
Italy
Dimensions
Overall Depth
54 mm
Overall Width
44 mm
Fastener Thread Size
M6
Overall Length
106 mm
Details
Includes
Square U-Bolt with Catch
Item
Latch Type Toggle Clamp
Handle Material
Plastic
Handle Color
Red
Base Mounting Style
Flange
Requires Articulation
Yes
Body Material
Stainless Steel
Hook Adjustment - Maximum
21 mm
Holding Capacity - Maximum
3,200 N
Handle Orientation
Horizontal
Includes Locking Handle
Yes
Mounting Holes Center to Center - Long Side
25.5 mm
Includes Latch Plate
Yes
Drawing Movement Without Thumb Control
53 mm
Clamping Force
719 lb
Hook Type
Vertical U
Description
Latch Type Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 3,200 N, Hook Adjustment - Maximum 21 mm, Drawing Movement Without Thumb Control 53 mm, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type Vertical U, Body Material Stainless Steel, Clamping Force 719 lb, Fastener Thread Size M6, Handle Color Red, Handle Material Plastic, Includes Square U-Bolt with Catch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.