Latch Type Toggle Clamp, 719 lb
Mfr # 851.4-320-T3L-ST
Zoro # G416272913
product price: $50.29
/eaKey Features
Overall Depth
54 mm
Overall Width
44 mm
Includes
Square U-Bolt with Catch
Mounting Holes Center to Center - Long Side
25.5 mm
Includes Latch Plate
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
851.4-320-T3L-ST
Zoro #
G416272913
UPC #
664423629820
Country of Origin
Italy
Dimensions
Overall Depth
54 mm
Overall Width
44 mm
Fastener Thread Size
M6
Overall Length
106 mm
Details
Includes
Square U-Bolt with Catch
Item
Latch Type Toggle Clamp
Mounting Holes Center to Center - Long Side
25.5 mm
Includes Latch Plate
Yes
Handle Material
Plastic
Hook Type
Vertical U
Handle Orientation
Horizontal
Body Material
Steel
Handle Color
Red
Requires Articulation
Yes
Base Mounting Style
Flange
Includes Locking Handle
Yes
Clamping Force
719 lb
Holding Capacity - Maximum
3,200 N
Hook Adjustment - Maximum
21 mm
Drawing Movement Without Thumb Control
53 mm
Description
Latch Type Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 3,200 N, Hook Adjustment - Maximum 21 mm, Drawing Movement Without Thumb Control 53 mm, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type Vertical U, Body Material Steel, Clamping Force 719 lb, Fastener Thread Size M6, Handle Color Red, Handle Material Plastic, Includes Square U-Bolt with Catch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.