Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latch Type Toggle Clamp, 899 lb

  • Mfr # 853-320-TT-NI

  • Zoro # G916272901


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Overall Width
44 mm
Overall Depth
38.5 mm
Includes
T-Head Latch Bolt with Catch
Mounting Holes Center to Center - Short Side
22.3 mm
Overall Length
153 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
853-320-TT-NI
Zoro #
G916272901
UPC #
664423630185
Country of Origin
Italy

Dimensions

Overall Width
44 mm
Overall Depth
38.5 mm
Overall Length
153 mm
Fastener Thread Size
M8

Details

Item
Latch Type Toggle Clamp
Includes
T-Head Latch Bolt with Catch
Mounting Holes Center to Center - Short Side
22.3 mm
Clamping Force
899 lb
Mounting Holes Center to Center - Long Side
32 mm
Handle Orientation
Horizontal
Includes Locking Handle
Yes
Handle Material
Plastic
Handle Color
Red
Body Material
Stainless Steel
Hook Adjustment - Maximum
13 mm
Includes Latch Plate
Yes
Drawing Movement Without Thumb Control
13 mm
Hook Type
T-Head Bolt
Holding Capacity - Maximum
4,000 N
Base Mounting Style
Flange
Requires Articulation
Yes

Description

Latch Type Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 4,000 N, Hook Adjustment - Maximum 13 mm, Drawing Movement Without Thumb Control 13 mm, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type T-Head Bolt, Body Material Stainless Steel, Clamping Force 899 lb, Fastener Thread Size M8, Handle Color Red, Handle Material Plastic, Includes T-Head Latch Bolt with Catch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.