Zoro Homepage

Latch Type Toggle Clamp, 899 lb

  • Mfr # 853-320-TU-NI

  • Zoro # G216272908


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Includes
J-Hook Latch Bolt with Catch
Overall Width
44 mm
Overall Depth
38.5 mm
Fastener Thread Size
M8
Hook Type
J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
853-320-TU-NI
Zoro #
G216272908
UPC #
664423630208
Country of Origin
Italy

Dimensions

Overall Width
44 mm
Overall Depth
38.5 mm
Fastener Thread Size
M8
Overall Length
153 mm

Details

Includes
J-Hook Latch Bolt with Catch
Item
Latch Type Toggle Clamp
Hook Type
J
Clamping Force
899 lb
Handle Orientation
Horizontal
Handle Color
Red
Mounting Holes Center to Center - Short Side
22.3 mm
Includes Latch Plate
Yes
Drawing Movement Without Thumb Control
13 mm
Includes Locking Handle
Yes
Body Material
Stainless Steel
Requires Articulation
Yes
Holding Capacity - Maximum
4,000 N
Handle Material
Plastic
Hook Adjustment - Maximum
13 mm
Base Mounting Style
Flange
Mounting Holes Center to Center - Long Side
32 mm

Description

Latch Type Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 4,000 N, Hook Adjustment - Maximum 13 mm, Drawing Movement Without Thumb Control 13 mm, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type J, Body Material Stainless Steel, Clamping Force 899 lb, Fastener Thread Size M8, Handle Color Red, Handle Material Plastic, Includes J-Hook Latch Bolt with Catch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.