Latch Type Toggle Clamp, 899 lb
Mfr # 853-320-TU
Zoro # G016272900
product price: $67.49
/eaKey Features
Overall Width
44 mm
Overall Depth
38.5 mm
Includes
J-Hook Latch Bolt with Catch
Drawing Movement Without Thumb Control
13 mm
Hook Type
J
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
853-320-TU
Zoro #
G016272900
UPC #
664423630192
Country of Origin
Italy
Dimensions
Overall Width
44 mm
Overall Depth
38.5 mm
Overall Length
153 mm
Fastener Thread Size
M8
Details
Item
Latch Type Toggle Clamp
Includes
J-Hook Latch Bolt with Catch
Drawing Movement Without Thumb Control
13 mm
Hook Type
J
Base Mounting Style
Flange
Handle Color
Red
Includes Locking Handle
Yes
Handle Material
Plastic
Hook Adjustment - Maximum
13 mm
Handle Orientation
Horizontal
Clamping Force
899 lb
Mounting Holes Center to Center - Long Side
32 mm
Mounting Holes Center to Center - Short Side
22.3 mm
Holding Capacity - Maximum
4,000 N
Requires Articulation
Yes
Includes Latch Plate
Yes
Body Material
Case-Hardened Steel
Description
Latch Type Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 4,000 N, Hook Adjustment - Maximum 13 mm, Drawing Movement Without Thumb Control 13 mm, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type J, Body Material Case-Hardened Steel, Clamping Force 899 lb, Fastener Thread Size M8, Handle Color Red, Handle Material Plastic, Includes J-Hook Latch Bolt with Catch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.