Leveling Foot
- Mfr # 19-100-1X8-235-A
- Zoro # G422919925
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
FDA 3-A Standard Compliance
FDA 3-A Standard Compliant
Base Diameter
3.94 in
Overall Height
9.25 in
Includes Mounting Holes
Mounting Holes Not Included
Thread Size
1"-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19-100-1X8-235-A
- Zoro #
- G422919925
- UPC #
- 664423640535
- Country of Origin
- Germany
- FDA 3-A Standard Compliance
- FDA 3-A Standard Compliant
- Includes Mounting Holes
- Mounting Holes Not Included
- Swivel Angle
- 8 Degrees
- Connection Type
- Threaded Stud
- Bolt Material
- 304 Stainless Steel
- Item
- Leveling Foot
- Series
- GN 19
- Material
- 316L Stainless Steel
- Leveling Mount Type
- Swiveling Stud
- Load Capacity
- 4,946 lbf
- System of Measurement
- Inch
- Shell Material
- 316L Stainless Steel
- Traction Material
- 316L Stainless Steel
Dimensions
- Base Diameter
- 3.94 in
- Overall Height
- 9.25 in
- Thread Size
- 1"-8
- Hex Size
- 1 in
- Bolt Length
- 2.52 in
Description
Leveling Foot, Leveling Mount Type Swiveling Stud, Load Capacity 4,946 lbf, Thread Size 1 In.-8, Connection Type Threaded Stud, Bolt Length 2.52 in, Bolt Material 304 Stainless Steel, Swivel Angle 8 Degrees , Base Shape Round, FDA 3-A Standard Compliance FDA 3-A Standard Compliant, Series GN 19
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.