Leveling Foot
- Mfr # 19-100-5/8X11-175-A
- Zoro # G522920029
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Series
GN 19
Load Capacity
4,946 lbf
Bolt Length
2.13 in
Connection Type
Threaded Stud
Material
316L Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19-100-5/8X11-175-A
- Zoro #
- G522920029
- UPC #
- 664423640481
- Country of Origin
- Germany
- Series
- GN 19
- Load Capacity
- 4,946 lbf
- Connection Type
- Threaded Stud
- Material
- 316L Stainless Steel
- System of Measurement
- Inch
- Leveling Mount Type
- Swiveling Stud
- FDA 3-A Standard Compliance
- FDA 3-A Standard Compliant
- Swivel Angle
- 8 Degrees
- Item
- Leveling Foot
- Bolt Material
- 304 Stainless Steel
- Includes Mounting Holes
- Mounting Holes Not Included
- Shell Material
- 316L Stainless Steel
- Traction Material
- 316L Stainless Steel
Dimensions
- Bolt Length
- 2.13 in
- Hex Size
- 11/16 in
- Overall Height
- 6.89 in
- Thread Size
- 5/8"-11
- Base Diameter
- 3.94 in
Description
Leveling Foot, Leveling Mount Type Swiveling Stud, Load Capacity 4,946 lbf, Thread Size 5/8 In.-11, Connection Type Threaded Stud, Bolt Length 2.13 in, Bolt Material 304 Stainless Steel, Swivel Angle 8 Degrees , Base Shape Round, FDA 3-A Standard Compliance FDA 3-A Standard Compliant, Series GN 19
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.