Shop J.W. WINCO
See all product information
Create Account
Leveling Foot
- Mfr # 19-100-5/8X11-225-A
- Zoro # G022919745
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Series
GN 19
Leveling Mount Type
Swiveling Stud
Thread Size
5/8"-11
Material
316L Stainless Steel
Swivel Angle
8 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19-100-5/8X11-225-A
- Zoro #
- G022919745
- UPC #
- 664423640498
- Country of Origin
- Germany
- Series
- GN 19
- Leveling Mount Type
- Swiveling Stud
- Material
- 316L Stainless Steel
- Swivel Angle
- 8 Degrees
- Item
- Leveling Foot
- FDA 3-A Standard Compliance
- FDA 3-A Standard Compliant
- Bolt Material
- 304 Stainless Steel
- System of Measurement
- Inch
- Connection Type
- Threaded Stud
- Includes Mounting Holes
- Mounting Holes Not Included
- Load Capacity
- 4,946 lbf
- Shell Material
- 316L Stainless Steel
- Traction Material
- 316L Stainless Steel
Dimensions
- Thread Size
- 5/8"-11
- Overall Height
- 8.86 in
- Hex Size
- 11/16 in
- Base Diameter
- 3.94 in
- Bolt Length
- 2.13 in
Description
Leveling Foot, Leveling Mount Type Swiveling Stud, Load Capacity 4,946 lbf, Thread Size 5/8 In.-11, Connection Type Threaded Stud, Bolt Length 2.13 in, Bolt Material 304 Stainless Steel, Swivel Angle 8 Degrees , Base Shape Round, FDA 3-A Standard Compliance FDA 3-A Standard Compliant, Series GN 19
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.