Shop J.W. WINCO
See all product information
Create Account
Leveling Foot
- Mfr # 19-120-1X8-185-A
- Zoro # G522919719
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Series
GN 19
Bolt Length
2.52 in
Material
316L Stainless Steel
Overall Height
7.28 in
FDA 3-A Standard Compliance
FDA 3-A Standard Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19-120-1X8-185-A
- Zoro #
- G522919719
- UPC #
- 664423640580
- Country of Origin
- Germany
- Series
- GN 19
- Material
- 316L Stainless Steel
- Item
- Leveling Foot
- FDA 3-A Standard Compliance
- FDA 3-A Standard Compliant
- Includes Mounting Holes
- Mounting Holes Not Included
- System of Measurement
- Inch
- Bolt Material
- 304 Stainless Steel
- Leveling Mount Type
- Swiveling Stud
- Load Capacity
- 6,744 lbf
- Connection Type
- Threaded Stud
- Swivel Angle
- 8 Degrees
- Shell Material
- 316L Stainless Steel
Dimensions
- Bolt Length
- 2.52 in
- Overall Height
- 7.28 in
- Base Diameter
- 4.72 in
- Thread Size
- 1"-8
- Hex Size
- 1 in
Description
Leveling Foot, Leveling Mount Type Swiveling Stud, Load Capacity 6,744 lbf, Thread Size 1 In.-8, Connection Type Threaded Stud, Bolt Length 2.52 in, Bolt Material 304 Stainless Steel, Swivel Angle 8 Degrees , Base Shape Round, FDA 3-A Standard Compliance FDA 3-A Standard Compliant, Series GN 19
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.