Leveling Foot
- Mfr # 19-120-3/4X10-185-A
- Zoro # G722920089
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Hex Size
7/8 in
Base Diameter
4.72 in
Bolt Length
2.32 in
Material
316L Stainless Steel
Leveling Mount Type
Swiveling Stud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19-120-3/4X10-185-A
- Zoro #
- G722920089
- UPC #
- 664423640566
- Country of Origin
- Germany
- Material
- 316L Stainless Steel
- Leveling Mount Type
- Swiveling Stud
- Item
- Leveling Foot
- Includes Mounting Holes
- Mounting Holes Not Included
- Load Capacity
- 6,744 lbf
- Bolt Material
- 304 Stainless Steel
- Connection Type
- Threaded Stud
- Swivel Angle
- 8 Degrees
- Series
- GN 19
- System of Measurement
- Inch
- FDA 3-A Standard Compliance
- FDA 3-A Standard Compliant
- Shell Material
- 316L Stainless Steel
- Traction Material
- 316L Stainless Steel
Dimensions
- Hex Size
- 7/8 in
- Base Diameter
- 4.72 in
- Bolt Length
- 2.32 in
- Thread Size
- 3/4"-10
- Overall Height
- 7.28 in
Description
Leveling Foot, Leveling Mount Type Swiveling Stud, Load Capacity 6,744 lbf, Thread Size 3/4 In.-10, Connection Type Threaded Stud, Bolt Length 2.32 in, Bolt Material 304 Stainless Steel, Swivel Angle 8 Degrees , Base Shape Round, FDA 3-A Standard Compliance FDA 3-A Standard Compliant, Series GN 19
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.