Shop J.W. WINCO
See all product information
Create Account
Leveling Foot
- Mfr # 19-60-1/2X13-175-A
- Zoro # G422919987
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
2,023 lbf
Connection Type
Threaded Stud
Includes Mounting Holes
Mounting Holes Not Included
Base Diameter
2.36 in
Hex Size
11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19-60-1/2X13-175-A
- Zoro #
- G422919987
- UPC #
- 664423640368
- Country of Origin
- Germany
- Load Capacity
- 2,023 lbf
- Connection Type
- Threaded Stud
- Includes Mounting Holes
- Mounting Holes Not Included
- Series
- GN 19
- Leveling Mount Type
- Swiveling Stud
- System of Measurement
- Inch
- Material
- 316L Stainless Steel
- Swivel Angle
- 8 Degrees
- Bolt Material
- 304 Stainless Steel
- FDA 3-A Standard Compliance
- FDA 3-A Standard Compliant
- Item
- Leveling Foot
- Shell Material
- 316L Stainless Steel
- Traction Material
- 316L Stainless Steel
Dimensions
- Base Diameter
- 2.36 in
- Hex Size
- 11/16 in
- Overall Height
- 6.89 in
- Thread Size
- 1/2"-13
- Bolt Length
- 1.93 in
Description
Leveling Foot, Leveling Mount Type Swiveling Stud, Load Capacity 2,023 lbf, Thread Size 1/2 In.-13, Connection Type Threaded Stud, Bolt Length 1.93 in, Bolt Material 304 Stainless Steel, Swivel Angle 8 Degrees , Base Shape Round, FDA 3-A Standard Compliance FDA 3-A Standard Compliant, Series GN 19
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.