Shop J.W. WINCO
See all product information
Create Account
Leveling Foot
- Mfr # 20-100-3/4X10-185-B
- Zoro # G022919783
product price:Â
$
324.99
/ea
Free Shipping & Returns
Key Features
Thread Size
3/4"-10
Center-to-Center Mounting Hole Distance
2 18/25 in
Swivel Angle
8 Degrees
System of Measurement
Inch
Overall Height
7.28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-100-3/4X10-185-B
- Zoro #
- G022919783
- UPC #
- 664423640023
- Country of Origin
- Germany
- Center-to-Center Mounting Hole Distance
- 2 18/25 in
- Swivel Angle
- 8 Degrees
- System of Measurement
- Inch
- Series
- GN 20
- Item
- Leveling Foot
- Material
- 304 Stainless Steel
- FDA 3-A Standard Compliance
- FDA 3-A Standard Compliant
- Connection Type
- Threaded Stud
- Bolt Material
- 304 Stainless Steel
- Load Capacity
- 10,566 lbf
- Leveling Mount Type
- Swiveling Stud
- Base Material
- 304 Stainless Steel
- Includes Mounting Holes
- Mounting Holes Included
- Shell Material
- 304 Stainless Steel
- Traction Material
- 304 Stainless Steel
Dimensions
- Thread Size
- 3/4"-10
- Overall Height
- 7.28 in
- Hex Size
- 7/8 in
- Bolt Length
- 2.32 in
- Base Diameter
- 3.94 in
Description
Leveling Foot, Leveling Mount Type Swiveling Stud, Load Capacity 10,566 lbf, Thread Size 3/4 In.-10, Connection Type Threaded Stud, Bolt Length 2.32 in, Base Material 304 Stainless Steel, Bolt Material 304 Stainless Steel, Swivel Angle 8 Degrees , Base Shape Round, FDA 3-A Standard Compliance FDA 3-A Standard Compliant, Series GN 20
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.