Shop J.W. WINCO
See all product information
Create Account
Leveling Foot
- Mfr # 20-100-5/8X11-225-B
- Zoro # G622920035
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Base Material
304 Stainless Steel
Series
GN 20
Bolt Material
304 Stainless Steel
Hex Size
11/16 in
Load Capacity
6,744 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-100-5/8X11-225-B
- Zoro #
- G622920035
- UPC #
- 664423640016
- Country of Origin
- Germany
- Base Material
- 304 Stainless Steel
- Series
- GN 20
- Bolt Material
- 304 Stainless Steel
- Load Capacity
- 6,744 lbf
- System of Measurement
- Inch
- FDA 3-A Standard Compliance
- FDA 3-A Standard Compliant
- Center-to-Center Mounting Hole Distance
- 2 18/25 in
- Material
- 304 Stainless Steel
- Includes Mounting Holes
- Mounting Holes Included
- Connection Type
- Threaded Stud
- Item
- Leveling Foot
- Leveling Mount Type
- Swiveling Stud
- Swivel Angle
- 8 Degrees
- Shell Material
- 304 Stainless Steel
Dimensions
- Hex Size
- 11/16 in
- Overall Height
- 8.86 in
- Base Diameter
- 3.94 in
- Bolt Length
- 2.13 in
- Thread Size
- 5/8"-11
Description
Leveling Foot, Leveling Mount Type Swiveling Stud, Load Capacity 6,744 lbf, Thread Size 5/8 In.-11, Connection Type Threaded Stud, Bolt Length 2.13 in, Base Material 304 Stainless Steel, Bolt Material 304 Stainless Steel, Swivel Angle 8 Degrees , Base Shape Round, FDA 3-A Standard Compliance FDA 3-A Standard Compliant, Series GN 20
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.