Leveling Foot
- Mfr # 20-120-1X8-185-A
- Zoro # G422919758
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Series
GN 20
Base Material
304 Stainless Steel
Connection Type
Threaded Stud
Includes Mounting Holes
Mounting Holes Not Included
Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-120-1X8-185-A
- Zoro #
- G422919758
- UPC #
- 664423640344
- Country of Origin
- Germany
- Series
- GN 20
- Base Material
- 304 Stainless Steel
- Connection Type
- Threaded Stud
- Includes Mounting Holes
- Mounting Holes Not Included
- Material
- 304 Stainless Steel
- System of Measurement
- Inch
- Bolt Material
- 304 Stainless Steel
- Swivel Angle
- 8 Degrees
- Leveling Mount Type
- Swiveling Stud
- Item
- Leveling Foot
- Load Capacity
- 15,062 lbf
- FDA 3-A Standard Compliance
- FDA 3-A Standard Compliant
- Shell Material
- 304 Stainless Steel
Dimensions
- Bolt Length
- 2.52 in
- Base Diameter
- 4.72 in
- Hex Size
- 1 in
- Overall Height
- 7.28 in
- Thread Size
- 1"-8
Description
Leveling Foot, Leveling Mount Type Swiveling Stud, Load Capacity 15,062 lbf, Thread Size 1 In.-8, Connection Type Threaded Stud, Bolt Length 2.52 in, Base Material 304 Stainless Steel, Bolt Material 304 Stainless Steel, Swivel Angle 8 Degrees , Base Shape Round, FDA 3-A Standard Compliance FDA 3-A Standard Compliant, Series GN 20
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.