Leveling Foot
- Mfr # 20-120-1X8-235-B
- Zoro # G322919773
product price:Â
$
405.99
/ea
Free Shipping & Returns
Key Features
Hex Size
1 in
Bolt Length
2.52 in
System of Measurement
Inch
Load Capacity
15,062 lbf
Leveling Mount Type
Swiveling Stud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-120-1X8-235-B
- Zoro #
- G322919773
- UPC #
- 664423640115
- Country of Origin
- Germany
- Item
- Leveling Foot
- System of Measurement
- Inch
- Load Capacity
- 15,062 lbf
- Leveling Mount Type
- Swiveling Stud
- Connection Type
- Threaded Stud
- Swivel Angle
- 8 Degrees
- Includes Mounting Holes
- Mounting Holes Included
- Series
- GN 20
- Center-to-Center Mounting Hole Distance
- 3 1/2 in
- FDA 3-A Standard Compliance
- FDA 3-A Standard Compliant
- Material
- 304 Stainless Steel
- Base Material
- 304 Stainless Steel
- Bolt Material
- 304 Stainless Steel
- Shell Material
- 304 Stainless Steel
Dimensions
- Hex Size
- 1 in
- Bolt Length
- 2.52 in
- Overall Height
- 9.25 in
- Base Diameter
- 4.72 in
- Thread Size
- 1"-8
Description
Leveling Foot, Leveling Mount Type Swiveling Stud, Load Capacity 15,062 lbf, Thread Size 1 In.-8, Connection Type Threaded Stud, Bolt Length 2.52 in, Base Material 304 Stainless Steel, Bolt Material 304 Stainless Steel, Swivel Angle 8 Degrees , Base Shape Round, FDA 3-A Standard Compliance FDA 3-A Standard Compliant, Series GN 20
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.