Shop J.W. WINCO
See all product information
Create Account
Leveling Foot
- Mfr # 20-120-3/4X10-185-A
- Zoro # G922919760
product price:Â
$
327.99
/ea
Free Shipping & Returns
Key Features
Bolt Material
304 Stainless Steel
Thread Size
3/4"-10
Includes Mounting Holes
Mounting Holes Not Included
System of Measurement
Inch
Connection Type
Threaded Stud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20-120-3/4X10-185-A
- Zoro #
- G922919760
- UPC #
- 664423640320
- Country of Origin
- Germany
Dimensions
- Thread Size
- 3/4"-10
- Bolt Length
- 2.32 in
- Base Diameter
- 4.72 in
- Overall Height
- 7.28 in
- Hex Size
- 7/8 in
Details
- Bolt Material
- 304 Stainless Steel
- Includes Mounting Holes
- Mounting Holes Not Included
- System of Measurement
- Inch
- Connection Type
- Threaded Stud
- FDA 3-A Standard Compliance
- FDA 3-A Standard Compliant
- Base Material
- 304 Stainless Steel
- Material
- 304 Stainless Steel
- Series
- GN 20
- Leveling Mount Type
- Swiveling Stud
- Swivel Angle
- 8 Degrees
- Item
- Leveling Foot
- Load Capacity
- 10,566 lbf
- Shell Material
- 304 Stainless Steel
Description
Leveling Foot, Leveling Mount Type Swiveling Stud, Load Capacity 10,566 lbf, Thread Size 3/4 In.-10, Connection Type Threaded Stud, Bolt Length 2.32 in, Base Material 304 Stainless Steel, Bolt Material 304 Stainless Steel, Swivel Angle 8 Degrees , Base Shape Round, FDA 3-A Standard Compliance FDA 3-A Standard Compliant, Series GN 20
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.