Shop J.W. WINCO
See all product information
Create Account
Leveling Foot
- Mfr # 20-120-5/8X11-175-B
- Zoro # G822919808
product price:Â
$
345.99
/ea
Free Shipping & Returns
Key Features
Includes Mounting Holes
Mounting Holes Included
Bolt Material
304 Stainless Steel
Load Capacity
6,744 lbf
System of Measurement
Inch
Base Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20-120-5/8X11-175-B
- Zoro #
- G822919808
- UPC #
- 664423640061
- Country of Origin
- Germany
Dimensions
- Bolt Length
- 2.13 in
- Thread Size
- 5/8"-11
- Base Diameter
- 4.72 in
- Overall Height
- 6.89 in
- Hex Size
- 11/16 in
Details
- Includes Mounting Holes
- Mounting Holes Included
- Bolt Material
- 304 Stainless Steel
- Load Capacity
- 6,744 lbf
- System of Measurement
- Inch
- Base Material
- 304 Stainless Steel
- Swivel Angle
- 8 Degrees
- Center-to-Center Mounting Hole Distance
- 3 1/2 in
- FDA 3-A Standard Compliance
- FDA 3-A Standard Compliant
- Connection Type
- Threaded Stud
- Item
- Leveling Foot
- Series
- GN 20
- Material
- 304 Stainless Steel
- Leveling Mount Type
- Swiveling Stud
- Shell Material
- 304 Stainless Steel
Description
Leveling Foot, Leveling Mount Type Swiveling Stud, Load Capacity 6,744 lbf, Thread Size 5/8 In.-11, Connection Type Threaded Stud, Bolt Length 2.13 in, Base Material 304 Stainless Steel, Bolt Material 304 Stainless Steel, Swivel Angle 8 Degrees , Base Shape Round, FDA 3-A Standard Compliance FDA 3-A Standard Compliant, Series GN 20
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.