Leveling Foot
- Mfr # 20-120-5/8X11-225-A
- Zoro # G322919964
product price:Â
$
324.99
/ea
Free Shipping & Returns
Key Features
Thread Size
5/8"-11
Bolt Length
2.13 in
Material
304 Stainless Steel
Bolt Material
304 Stainless Steel
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-120-5/8X11-225-A
- Zoro #
- G322919964
- UPC #
- 664423640313
- Country of Origin
- Germany
- Material
- 304 Stainless Steel
- Bolt Material
- 304 Stainless Steel
- System of Measurement
- Inch
- Series
- GN 20
- FDA 3-A Standard Compliance
- FDA 3-A Standard Compliant
- Connection Type
- Threaded Stud
- Includes Mounting Holes
- Mounting Holes Not Included
- Load Capacity
- 6,744 lbf
- Item
- Leveling Foot
- Base Material
- 304 Stainless Steel
- Swivel Angle
- 8 Degrees
- Leveling Mount Type
- Swiveling Stud
- Shell Material
- 304 Stainless Steel
Dimensions
- Thread Size
- 5/8"-11
- Bolt Length
- 2.13 in
- Hex Size
- 11/16 in
- Overall Height
- 8.86 in
- Base Diameter
- 4.72 in
Description
Leveling Foot, Leveling Mount Type Swiveling Stud, Load Capacity 6,744 lbf, Thread Size 5/8 In.-11, Connection Type Threaded Stud, Bolt Length 2.13 in, Base Material 304 Stainless Steel, Bolt Material 304 Stainless Steel, Swivel Angle 8 Degrees , Base Shape Round, FDA 3-A Standard Compliance FDA 3-A Standard Compliant, Series GN 20
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.