Leveling Foot
- Mfr # 20-60-1/2X13-175-A
- Zoro # G222919804
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Bolt Material
304 Stainless Steel
Base Diameter
2.36 in
Overall Height
6.89 in
Swivel Angle
8 Degrees
Includes Mounting Holes
Mounting Holes Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-60-1/2X13-175-A
- Zoro #
- G222919804
- UPC #
- 664423640122
- Country of Origin
- Germany
- Bolt Material
- 304 Stainless Steel
- Swivel Angle
- 8 Degrees
- Includes Mounting Holes
- Mounting Holes Not Included
- Series
- GN 20
- Base Material
- 304 Stainless Steel
- FDA 3-A Standard Compliance
- FDA 3-A Standard Compliant
- System of Measurement
- Inch
- Material
- 304 Stainless Steel
- Load Capacity
- 3,597 lbf
- Connection Type
- Threaded Stud
- Item
- Leveling Foot
- Leveling Mount Type
- Swiveling Stud
- Shell Material
- 304 Stainless Steel
- Traction Material
- 304 Stainless Steel
Dimensions
- Base Diameter
- 2.36 in
- Overall Height
- 6.89 in
- Thread Size
- 1/2"-13
- Bolt Length
- 1.93 in
- Hex Size
- 11/16 in
Description
Leveling Foot, Leveling Mount Type Swiveling Stud, Load Capacity 3,597 lbf, Thread Size 1/2 In.-13, Connection Type Threaded Stud, Bolt Length 1.93 in, Base Material 304 Stainless Steel, Bolt Material 304 Stainless Steel, Swivel Angle 8 Degrees , Base Shape Round, FDA 3-A Standard Compliance FDA 3-A Standard Compliant, Series GN 20
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.