Leveling Foot
- Mfr # 20-60-5/8X11-175-A
- Zoro # G222920060
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Swivel Angle
8 Degrees
Leveling Mount Type
Swiveling Stud
Bolt Length
2.13 in
Overall Height
6.89 in
Base Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-60-5/8X11-175-A
- Zoro #
- G222920060
- UPC #
- 664423640146
- Country of Origin
- Germany
- Swivel Angle
- 8 Degrees
- Leveling Mount Type
- Swiveling Stud
- Base Material
- 304 Stainless Steel
- Load Capacity
- 6,744 lbf
- Includes Mounting Holes
- Mounting Holes Not Included
- Series
- GN 20
- Item
- Leveling Foot
- Material
- 304 Stainless Steel
- Bolt Material
- 304 Stainless Steel
- Connection Type
- Threaded Stud
- System of Measurement
- Inch
- FDA 3-A Standard Compliance
- FDA 3-A Standard Compliant
- Shell Material
- 304 Stainless Steel
- Traction Material
- 304 Stainless Steel
Dimensions
- Bolt Length
- 2.13 in
- Overall Height
- 6.89 in
- Hex Size
- 11/16 in
- Thread Size
- 5/8"-11
- Base Diameter
- 2.36 in
Description
Leveling Foot, Leveling Mount Type Swiveling Stud, Load Capacity 6,744 lbf, Thread Size 5/8 In.-11, Connection Type Threaded Stud, Bolt Length 2.13 in, Base Material 304 Stainless Steel, Bolt Material 304 Stainless Steel, Swivel Angle 8 Degrees , Base Shape Round, FDA 3-A Standard Compliance FDA 3-A Standard Compliant, Series GN 20
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.