Leveling Foot
- Mfr # 20-80-1/2X13-225-A
- Zoro # G422919741
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
Swivel Angle
8 Degrees
FDA 3-A Standard Compliance
FDA 3-A Standard Compliant
System of Measurement
Inch
Hex Size
11/16 in
Overall Height
8.86 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-80-1/2X13-225-A
- Zoro #
- G422919741
- UPC #
- 664423640177
- Country of Origin
- Germany
- Swivel Angle
- 8 Degrees
- FDA 3-A Standard Compliance
- FDA 3-A Standard Compliant
- System of Measurement
- Inch
- Load Capacity
- 3,597 lbf
- Series
- GN 20
- Includes Mounting Holes
- Mounting Holes Not Included
- Bolt Material
- 304 Stainless Steel
- Connection Type
- Threaded Stud
- Leveling Mount Type
- Swiveling Stud
- Base Material
- 304 Stainless Steel
- Item
- Leveling Foot
- Material
- 304 Stainless Steel
- Shell Material
- 304 Stainless Steel
Dimensions
- Hex Size
- 11/16 in
- Overall Height
- 8.86 in
- Thread Size
- 1/2"-13
- Bolt Length
- 1.93 in
- Base Diameter
- 3.15 in
Description
Leveling Foot, Leveling Mount Type Swiveling Stud, Load Capacity 3,597 lbf, Thread Size 1/2 In.-13, Connection Type Threaded Stud, Bolt Length 1.93 in, Base Material 304 Stainless Steel, Bolt Material 304 Stainless Steel, Swivel Angle 8 Degrees , Base Shape Round, FDA 3-A Standard Compliance FDA 3-A Standard Compliant, Series GN 20
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.