Shop J.W. WINCO
See all product information
Create Account
Leveling Foot
- Mfr # 20-80-1/2X13-225-B
- Zoro # G522919832
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Leveling Mount Type
Swiveling Stud
Hex Size
11/16 in
Connection Type
Threaded Stud
FDA 3-A Standard Compliance
FDA 3-A Standard Compliant
Swivel Angle
8 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-80-1/2X13-225-B
- Zoro #
- G522919832
- UPC #
- 664423639935
- Country of Origin
- Germany
- Leveling Mount Type
- Swiveling Stud
- Item
- Leveling Foot
- Connection Type
- Threaded Stud
- FDA 3-A Standard Compliance
- FDA 3-A Standard Compliant
- Swivel Angle
- 8 Degrees
- Series
- GN 20
- Base Material
- 304 Stainless Steel
- System of Measurement
- Inch
- Material
- 304 Stainless Steel
- Bolt Material
- 304 Stainless Steel
- Center-to-Center Mounting Hole Distance
- 2 19/100 in
- Load Capacity
- 3,597 lbf
- Includes Mounting Holes
- Mounting Holes Included
- Shell Material
- 304 Stainless Steel
- Traction Material
- 304 Stainless Steel
Dimensions
- Hex Size
- 11/16 in
- Bolt Length
- 1.93 in
- Overall Height
- 8.86 in
- Base Diameter
- 3.15 in
- Thread Size
- 1/2"-13
Description
Leveling Foot, Leveling Mount Type Swiveling Stud, Load Capacity 3,597 lbf, Thread Size 1/2 In.-13, Connection Type Threaded Stud, Bolt Length 1.93 in, Base Material 304 Stainless Steel, Bolt Material 304 Stainless Steel, Swivel Angle 8 Degrees , Base Shape Round, FDA 3-A Standard Compliance FDA 3-A Standard Compliant, Series GN 20
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.