Leveling Foot
- Mfr # 20-80-3/4X10-235-B
- Zoro # G622919886
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Center-to-Center Mounting Hole Distance
2 19/100 in
Load Capacity
10,566 lbf
Hex Size
7/8 in
Series
GN 20
Swivel Angle
8 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-80-3/4X10-235-B
- Zoro #
- G622919886
- UPC #
- 664423639973
- Country of Origin
- Germany
- Center-to-Center Mounting Hole Distance
- 2 19/100 in
- Item
- Leveling Foot
- Load Capacity
- 10,566 lbf
- Series
- GN 20
- Swivel Angle
- 8 Degrees
- Base Material
- 304 Stainless Steel
- FDA 3-A Standard Compliance
- FDA 3-A Standard Compliant
- Includes Mounting Holes
- Mounting Holes Included
- Bolt Material
- 304 Stainless Steel
- Leveling Mount Type
- Swiveling Stud
- Material
- 304 Stainless Steel
- System of Measurement
- Inch
- Connection Type
- Threaded Stud
- Shell Material
- 304 Stainless Steel
- Traction Material
- 304 Stainless Steel
Dimensions
- Hex Size
- 7/8 in
- Thread Size
- 3/4"-10
- Bolt Length
- 2.32 in
- Base Diameter
- 3.15 in
- Overall Height
- 9.25 in
Description
Leveling Foot, Leveling Mount Type Swiveling Stud, Load Capacity 10,566 lbf, Thread Size 3/4 In.-10, Connection Type Threaded Stud, Bolt Length 2.32 in, Base Material 304 Stainless Steel, Bolt Material 304 Stainless Steel, Swivel Angle 8 Degrees , Base Shape Round, FDA 3-A Standard Compliance FDA 3-A Standard Compliant, Series GN 20
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.