Leveling Mount, 3/8-16 x 2" Thread Length , 1.25" Base Dia, 2.88"H, 3750 Lbs. Load Cap - Made In USA

  • Mfr # 6T2LIT

  • Zoro # G702593012


product price:  $17.75
/ea
Sold in multiples of 2 for $35.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6T2LIT
Zoro #
G702593012
UPC #
664423175976
Country of Origin
China

Description

LEVELING MOUNT, 3/8-16 X 2" THREAD LENGTH , 1.25" BASE DIA, 2.88"H, 3750 LBS. LOAD CAP LPST LEVELING MOUNTS SWIVEL 10-15° TO ALL SIDES OF THE CENTERLINE TO ADJUST TO UNEVEN SURFACES USED FOR LEVELING MACHINE TOOLS, ELECTRONIC RACKS, BENCHES, ETC. LARGE DIAMETER PAD DESIGN ASSURES SOLID SUPPORT. COUPLING NUT IS NOT RECOMMENDED TO USE FOR INSTALLATION. USE NUT ON TAPPED HOLE OF 1 - 1 1/2 TIMES THE THREAD DIAMETER BEING USED. TO INSURE PROPER LEVELING MOUNT SIZE, DIVIDE THE MACHINE WEIGHT BY THE NUMBER OF MOUNTS REQUIRED. THIS WILL EQUAL THE POUNDS OR LOAD PER MOUNT. MAXIMUM LOAD RATINGS FOR LEVELING MOUNTS WITH ELASTOMER PAD ARE BASED ON A CALCULATION OF 40% DISTORTION TO THE ELASTOMER PAD. THIS INSURES THE PROPER APPLICATION REQUIREMENTS WHEN USING THE BORE WITH THE NON-SKID ELASTOMER PAD. FOR CERTAIN MINIMUM QUANTITIES, MODIFICATIONS SUCH AS LAG BOLT HOLES AND OTHER VERSIONS OF PLATING ARE AVAILABLE UPON REQUEST. HEAT RESISTANCE FOR DELRIN BASE MOUNTS: CONTINUOUS OPERATING TEMPERATURE--82°C (180°F); MELTING POINT--175°C (347°F).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.