
Leveling Mount, 5/16-18 x 2" Thread Length , 1.25" Base Dia, 2.88"H, 2300 Lbs. Load Cap - USA
Mfr # 5T2LIT
Zoro # G802573822
product price: $21.99
/ea
Sold in multiples of 3 for $65.97
Key Features
System of Measurement
Inch
Fastener Finish
Zinc plated
Nut Height
1.53"
Dia./Thread Size
5/16" x 18
Basic Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5T2LIT
Zoro #
G802573822
UPC #
664423175945
Country of Origin
China
Dimensions
Nut Height
1.53"
Dia./Thread Size
5/16" x 18
Details
System of Measurement
Inch
Fastener Finish
Zinc plated
Basic Material
Steel
Type
Leveling Mounts
Description
LEVELING MOUNT, 5/16-18 X 2" THREAD LENGTH , 1.25" BASE DIA, 2.88"H, 2300 LBS. LOAD CAP LPST LEVELING MOUNTS SWIVEL 10-15° TO ALL SIDES OF THE CENTERLINE TO ADJUST TO UNEVEN SURFACES USED FOR LEVELING MACHINE TOOLS, ELECTRONIC RACKS, BENCHES, ETC. LARGE DIAMETER PAD DESIGN ASSURES SOLID SUPPORT. COUPLING NUT IS NOT RECOMMENDED TO USE FOR INSTALLATION. USE NUT ON TAPPED HOLE OF 1 - 1 1/2 TIMES THE THREAD DIAMETER BEING USED. TO INSURE PROPER LEVELING MOUNT SIZE, DIVIDE THE MACHINE WEIGHT BY THE NUMBER OF MOUNTS REQUIRED. THIS WILL EQUAL THE POUNDS OR LOAD PER MOUNT. MAXIMUM LOAD RATINGS FOR LEVELING MOUNTS WITH ELASTOMER PAD ARE BASED ON A CALCULATION OF 40% DISTORTION TO THE ELASTOMER PAD. THIS INSURES THE PROPER APPLICATION REQUIREMENTS WHEN USING THE BORE WITH THE NON-SKID ELASTOMER PAD. FOR CERTAIN MINIMUM QUANTITIES, MODIFICATIONS SUCH AS LAG BOLT HOLES AND OTHER VERSIONS OF PLATING ARE AVAILABLE UPON REQUEST. HEAT RESISTANCE FOR DELRIN BASE MOUNTS: CONTINUOUS OPERATING TEMPERATURE--82°C (180°F); MELTING POINT--175°C (347°F).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.