Lifting Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Zinc-Plated

  • Mfr # 580-1/4X20-1.00-ST

  • Zoro # G513370079


product price:  $7.97
/ea
Sold in multiples of 2 for $15.94

Key Features

Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
1/4"-20
Shank Length
1 in
Eye Inside Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
580-1/4X20-1.00-ST
Zoro #
G513370079
UPC #
664423494787
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Shank Length
1 in
Eye Inside Diameter
3/4 in
Overall Length
2 3/8 in
Screw Size
1/4"-20
Shoulder Diameter
9/16 in
Eye Outside Diameter
1 3/16 in
Head Thickness
1/4 in

Details

Item
Lifting Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
Zinc-Plated
Application
Lifting
Includes Nut
Nut Not Included
Features
Do not Apply Load Across the Face of the Ring, Loading Must Never be Made at an Angle Greater than 45 deg from the Bolt Centerline, The Capacity is Drastically Reduced when Loading at any Angle
Eye Closure
Closed
Type
Lifting Eye Bolt
Material Grade/Class
1030
RoHS Compliant
RoHS Compliant
Pack Size
Small Pack
Shank Type
Externally Threaded
Thread Style
Fully Threaded
Eyebolt Construction
Forged
Material Quality Standards
ASTM A489
Dimensional Standards
MS51937
Working Load Limit - Force
500 lbf

Description

Lifting Eye Bolt, System of Measurement Inch, Material Steel, Finish Zinc-Plated, Thread Size 1/4 In.-20, Thread Length Not Applicable, Shank Length 1 in, Overall Length 2 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.