Lifting Eye Bolt With Shoulder, M20, 30 mm Shank, 40 mm ID, Steel, Zinc-Plated

  • Mfr # 580-M20-ST

  • Zoro # G013370067


product price:  $8.25
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M20
Shank Length
30 mm
Eye Inside Diameter
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
580-M20-ST
Zoro #
G013370067
UPC #
664423040878
Country of Origin
Germany

Dimensions

Thread Size
M20
Shank Length
30 mm
Eye Inside Diameter
40 mm
Overall Length
101 mm
Screw Size
M20
Shoulder Diameter
40 mm
Eye Outside Diameter
72 mm
Head Thickness
16 mm

Details

Item
Lifting Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Steel
Finish
Zinc-Plated
Application
Lifting
Type
Lifting Eye Bolt
Includes Nut
Nut Not Included
Features
The Counter Thread Must be of an Equal Length and the Base Material of an Equal Strength to that of the Bolt, The Eye Bolt Must be Fully Screwed-In, Achieving Firm Contact Between the Two Mating Faces
Eye Closure
Closed
Thread Style
Fully Threaded
Dimensional Standards
DIN 580, RoHS Compliant
RoHS Compliant
RoHS Compliant
Working Load Limit - Force
8,600 N
Minimum Temperature
-20 Degrees C
Pack Size
Small Pack
Maximum Temperature
200 Degrees C
Shank Type
Externally Threaded
Eyebolt Construction
Forged
Material Grade/Class
C15E

Description

Lifting Eye Bolt, System of Measurement Metric, Material Steel, Finish Zinc-Plated, Thread Size M20, Thread Length Not Applicable, Shank Length 30 mm, Overall Length 101 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.