This item is Discontinued.

J.W. Winco Locking Long Retractable Plunger w/ Lock-Out Zinc Body Zinc Nose 1x5lbs Pressure 1/2-13 Thread 8TLL66

This item is Discontinued.

J.W. Winco

Locking Long Retractable Plunger w/ Lock-Out Zinc Body Zinc Nose 1x5lbs Pressure 1/2-13 Thread (Discontinued)

Mfr # 8TLL66
Zoro # G104940490
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8TLL66
Zoro #
G104940490
UPC #
-
Country of Origin
United States

Description

these hand retractable plungers have a rest position where the plunger can stay in the retracted position. features plunger body: low carbon steel, zinc plated finish plunger pin: case hardened steel, zinc plated finish available with or without sealing patch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.