Zoro Homepage

LRSP-.123-1/4X20-ST SPRING PLUNGER STEEL

  • Mfr # 3TLR1

  • Zoro # G111892867


product price: $8.49
/ea

Key Features

Thread Size
1/4"-20
Handle Length
0.19 in
Final Nose Force
4 lbf
Measurement System
Inch
Thread
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TLR1
Zoro #
G111892867
UPC #
664423178946
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Handle Length
0.19 in
Body Length
0.623 in
Handle Diameter
1/2 in
Overall Length
0.943 in
Thread Length
0.5 in
Plunger Width
0.123 in

Description

Hand Retractable Spring Plungers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.