Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LRSP-.123-1/4X20-STP SPRING PLUNGER

  • Mfr # 3TLR16

  • Zoro # G811892853


product price: $10.97
/ea

Key Features

Thread Size
1/4"-20
Retractability
Retractable
Body Length
0.623 in
Standards
RoHS
Handle Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TLR16
Zoro #
G811892853
UPC #
664423178953
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Body Length
0.623 in
Thread Length
0.5 in
Handle Diameter
1/2 in
Plunger Width
0.123 in
Handle Length
0.19 in
Overall Length
0.943 in

Details

Item
Hand Retractable Spring Plungers
Retractability
Retractable
Standards
RoHS
Handle Type
Round
Handle Material
Stainless Steel
Nose Shape
Ball
Plunger Projection
0.13 in
Body Finish
Zinc-Plated
Thread
Fully Threaded
Includes Locking Plunger
Locking Plunger Included
Measurement System
Inch
Includes Thread-Locking Element
Thread-Locking Element Included
Initial Nose Force
1 lbf
Body Material
Steel
Final Nose Force
4 lbf
Plunger Finish
Zinc-Plated
Plunger Material
Steel
Nose Material
Steel

Description

Hand Retractable Spring Plungers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.