Zoro Homepage

LRSP-.154-5/16X18-STP SPRING PLUNGER

  • Mfr # 5TLR06

  • Zoro # G111892850


product price: $12.59
/ea

Key Features

Thread Size
5/16"-18
Plunger Finish
Zinc-Plated
Body Material
Steel
Nose Shape
Ball
Plunger Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TLR06
Zoro #
G111892850
UPC #
664423508293
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-18
Thread Length
0.625 in
Overall Length
1.19 in
Handle Length
0.25 in
Handle Diameter
5/8 in
Body Length
0.75 in
Plunger Width
0.154 in

Description

Hand Retractable Spring Plungers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.